Shop WALTER
See all product information
Create Account
Capto - Boring bar - negative - lever C5-PDUNR-27140-15
- Mfr # C5-PDUNR-27140-15
- Zoro # G600021310
product price:
$
636.99
/ea
Free Shipping & Returns
Key Features
Angle
-11°
Projection
140mm
Insert Size
15
Application
Walter Capto
TM
Body diameter
40mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5-PDUNR-27140-15
- Zoro #
- G600021310
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 15
- Body diameter
- 40mm
- Minimum diameter
- 50mm
- Connection diameter
- C5
- Functional length
- 119mm
- Functional width
- 27mm
Details
- Angle
- -11°
- Projection
- 140mm
- Application
- Walter Capto TM
- Orthogonal rake angle
- -6°
- Series
- Walter Turn
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C5-PDUNR-27140-15, cutting direction - Right coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.