Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204660
  • Zoro # G8434011

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
0.630"
ANSI Number
A16R-SDQCL07-R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204660
Zoro #
G8434011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
0702
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Number
A16R-SDQCL07-R
Style
107 Degrees Boring and Facing
Type
Coolant Thru
For Use With
DC0702 Series
Lead Angle
107 Degrees
Left/Right Hand
Right
Mounting Style
Screw Clamp
Rake
Positive
Min. Bore
0.787"
Cutting Edge Type
0 Degrees
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Center to Cutting Tip
11.00mm
Approach Angle
107.5 Degrees
Secondary Material Application ISO Code
H
Insert Style
DC
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application ISO Code
K, M, N, P, S
Head Material
Steel
Number of Coolant Holes
1
ISO Number
A16R-SDQCL07-R
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Number of Inserts
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Clearance Angle
7 Degrees
Compatible Product Type
DC0702 Series
Container Type
107 Degrees Boring and Facing

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, 107.5 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.