Shop WALTER

Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204650
  • Zoro # G8433634

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CC09T3 Series
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204650
Zoro #
G8433634
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CC09T3 Series
Rake
Positive
Min. Bore
0.787"
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Left/Right Hand
Right
ANSI Number
A16R-SCLCL09-R
Type
Coolant Thru
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Approach Angle
95 Degrees
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Style
CC
Secondary Material Application ISO Code
H
ISO Number
A16R-SCLCL09-R
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Center to Cutting Tip
11.00mm
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Number of Inserts
1
Secondary Material Application
Hardened Steel
Head Material
Steel
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC09T3 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
09T3
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 200.00mm, 95 Degrees , 11.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.