Indexable Boring Bar, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204661
  • Zoro # G7938122
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Coolant Thru
Left/Right Hand
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204661
Zoro #
G7938122
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Type
Coolant Thru
Left/Right Hand
Right
For Use With
DC0702 Series
Lead Angle
107 Degrees
ANSI Number
A16R-SDQCR07-R
Cutting Edge Type
0 Degrees
Style
107 Degrees Boring and Facing
Mounting Style
Screw Clamp
Min. Bore
0.787"
Rake
Positive
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Approach Angle
107.5 Degrees
Number of Coolant Holes
1
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Center to Cutting Tip
11.00mm
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Insert Style
DC
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
ISO Number
A16R-SDQCR07-R
Primary Material Application ISO Code
K, M, N, P, S
Head Material
Steel
Insert Holding Type
Screw On
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Container Type
107 Degrees Boring and Facing
Compatible Product Type
DC0702 Series
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
0702
Min. Bore Dia.
20.00mm
Max. Bore Depth
64.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, 107.5 Degrees , 11.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.