Indexable Boring Bar, A24T-DDUNR4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5335126
  • Zoro # G7896691
product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24T-DDUNR4
Cutting Edge Type
-6 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335126
Zoro #
G7896691
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A24T-DDUNR4
Cutting Edge Type
-6 Degrees
Style
93 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
Rake
Negative
ANSI Number
A24T-DDUNR4
Min. Bore
2.000"
Lead Angle
93 Degrees
Left/Right Hand
Right
Type
Coolant Thru
For Use With
DN43, DN1504 Series
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Right Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Clamp
Insert Clearance Angle
0 Degrees
Head Material
Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, S
Secondary Material Application ISO Code
M
Center to Cutting Tip
1-1/8 in
Approach Angle
93 Degrees
Secondary Material Application
Stainless Steel
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Number of Coolant Holes
1
Side Cutting Edge Angle
-6 Degrees
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DN43, DN1504 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.945"
Shank Dia.
1-1/2 in
Max. Bore Depth
6 in
Min. Bore Dia.
2 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A24T-DDUNR4, 93 Degrees , 1-1/8 in, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.