Indexable Boring Bar, A16T-DTFNR3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5097475
  • Zoro # G8156775
product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16T-DTFNR3
Left/Right Hand
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5097475
Zoro #
G8156775
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16T-DTFNR3
Left/Right Hand
Right
Style
90 Degrees Boring and Facing
Type
Coolant Thru
Cutting Edge Type
-6 Degrees
For Use With
TN33, TN1604 Series
Rake
Negative
Mounting Style
Top and Hole Clamping
Lead Angle
90 Degrees
Min. Bore
1.201"
ANSI Number
A16T-DTFNR3
Cutting Direction
Right Hand
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Insert Holding Type
Clamp
Number of Coolant Holes
1
Secondary Material Application ISO Code
M
Side Cutting Edge Angle
-6 Degrees
Primary Material Application ISO Code
H, K, S
Coolant Fed
Coolant Through
Center to Cutting Tip
41/64 in
Secondary Material Application
Stainless Steel
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Approach Angle
91 Degrees
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Head Material
Steel
Compatible Product Type
TN33, TN1604 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2010 in
Max. Bore Depth
4 in
Wire Rope Length
12 in
Length
12 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, A16T-DTFNR3, 91 Degrees , 41/64 in, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.