Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194486
  • Zoro # G7895797
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Bar Dia.
0.630"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194486
Zoro #
G7895797
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
ANSI Number
A16R-SCLCL09
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
Left/Right Hand
Left
For Use With
CC09T3 Series
Type
Coolant Thru
Min. Bore
0.787"
Cutting Edge Type
0 Degrees
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Primary Material Application ISO Code
K, M, N, P, S
ISO Number
A16R-SCLCL09
Center to Cutting Tip
11.00mm
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Number of Inserts
1
Number of Coolant Holes
1
Insert Style
CC
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Approach Angle
95 Degrees
Head Material
Steel
Compatible Product Type
CC09T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Shank Dia.
16.00mm
Insert Size
09T3
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 200.00mm, 95 Degrees , 11.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews