Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5522861
  • Zoro # G7916221
product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
303.05mm
Shank Material
High Speed Steel
Insert Shape
Square
Bar Dia.
0.984"
Mounting Style
Top and Hole Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522861
Zoro #
G7916221
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Mounting Style
Top and Hole Clamping
Rake
Negative
Style
75 Degrees Boring and Facing
Left/Right Hand
Right
ANSI Number
A25T-DSKNR12
Cutting Edge Type
-6 Degrees
Type
Coolant Thru
Min. Bore
1.260"
Lead Angle
75 Degrees
For Use With
SN1204 Series
Includes
AP355-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Right Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Head Material
Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Center to Cutting Tip
17.00mm
Coolant Fed
Coolant Through
Compatible Hardware
AP355-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Side Cutting Edge Angle
-6 Degrees
Insert Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, K, S
ISO Number
A25T-DSKNR12
Approach Angle
75 Degrees
Number of Coolant Holes
1
Insert Style
SN
Container Type
75 Degrees Boring and Facing
Compatible Product Type
SN1204 Series
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
303.05mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
1204
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
303.05mm
Length
303.05mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.05mm, 75 Degrees , 17.00mm, AP355-SN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.