Indexable Boring Bar, 200.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 5204683
- Zoro # G8097467
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Bar Dia.
0.630"
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5204683
- Zoro #
- G8097467
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 200.00mm
- Bar Dia.
- 0.630"
- Shank Dia.
- 16.00mm
- Insert Size
- 1102
- Min. Bore Dia.
- 20.00mm
- Max. Bore Depth
- 64.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 200.00mm, 91 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.