Indexable Boring Bar, 250.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5204686
  • Zoro # G8369767
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Min. Bore
0.984"
For Use With
TC1102 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204686
Zoro #
G8369767
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Min. Bore
0.984"
For Use With
TC1102 Series
Type
Coolant Thru
Mounting Style
Screw Clamp
Rake
Positive
Left/Right Hand
Left
ANSI Number
A20S-STFCL11
Cutting Edge Type
0 Degrees
Lead Angle
90 Degrees
Style
90 Degrees Boring and Facing
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Left Hand
ISO Number
A20S-STFCL11
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Center to Cutting Tip
13.00mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Head Material
Steel
Insert Holding Type
Screw On
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Insert Style
TC
Insert Clearance Angle
7 Degrees
Approach Angle
91 Degrees
Secondary Material Application
Hardened Steel
Number of Inserts
1
Side Cutting Edge Angle
0 Degrees
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC1102 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
1102
Shank Dia.
20.00mm
Max. Bore Depth
80.00mm
Min. Bore Dia.
25.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 250.00mm, 91 Degrees , 13.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.