Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205365
  • Zoro # G8073012

product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Number
A20S-SVQBL11
Left/Right Hand
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205365
Zoro #
G8073012
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Number
A20S-SVQBL11
Left/Right Hand
Left
Rake
Positive
Style
107 Degrees Boring and Facing
For Use With
VB/C1103 Series
Lead Angle
107 Degrees
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Min. Bore
1.063"
Type
Coolant Thru
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Cutting Direction
Left Hand
Number of Coolant Holes
1
ISO Number
A20S-SVQBL11
Head Material
Steel
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Center to Cutting Tip
15.00mm
Approach Angle
107.5 Degrees
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Insert Style
VB
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Insert Clearance Angle
5 Degrees
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Container Type
107 Degrees Boring and Facing
Compatible Product Type
VB/C1103 Series
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
1103
Shank Dia.
20.00mm
Max. Bore Depth
80.00mm
Min. Bore Dia.
27.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 250.00mm, 107.5 Degrees , 15.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.