Indexable Boring Bar, 303.90mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5522867
  • Zoro # G7892053
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Square
Rake
Negative
Min. Bore
1.968"
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522867
Zoro #
G7892053
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Rake
Negative
Min. Bore
1.968"
Type
Coolant Thru
Mounting Style
Top and Hole Clamping
For Use With
SN1506 Series
Cutting Edge Type
-6 Degrees
Style
75 Degrees Boring and Facing
Left/Right Hand
Left
ANSI Number
A40T-DSKNL15
Lead Angle
75 Degrees
Includes
AP309-SN15 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Left Hand
Number of Coolant Holes
1
Number of Inserts
1
Center to Cutting Tip
27.00mm
Head Material
Steel
Secondary Material Application
Stainless Steel
Insert Style
SN
Approach Angle
75 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Side Cutting Edge Angle
-6 Degrees
Primary Material Application ISO Code
H, K, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Compatible Hardware
AP309-SN15 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Coolant Fed
Coolant Through
ISO Number
A40T-DSKNL15
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Insert Clearance Angle
0 Degrees
Compatible Product Type
SN1506 Series
Container Type
75 Degrees Boring and Facing
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
303.90mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Insert Size
1506
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
303.90mm
Length
303.90mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.90mm, 75 Degrees , 27.00mm, AP309-SN15 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.