Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205490
  • Zoro # G7938497

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Bar Dia.
0.787"
Lead Angle
93 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205490
Zoro #
G7938497
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Lead Angle
93 Degrees
ANSI Number
A20S-SVUBR11-R
Mounting Style
Screw Clamp
For Use With
VB/C1103 Series
Min. Bore
1.063"
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Rake
Positive
Style
93 Degrees Boring and Facing
Left/Right Hand
Right
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2172 Clamping Screw
Insert Style
VB
Insert Holding Type
Screw On
Compatible Hardware
FS1490 Torx Key, FS2172 Clamping Screw
Head Material
Steel
Secondary Material Application ISO Code
H
Insert Clearance Angle
5 Degrees
ISO Number
A20S-SVUBR11-R
Coolant Fed
Coolant Through
Number of Inserts
1
Number of Coolant Holes
1
Center to Cutting Tip
15.00mm
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application
Hardened Steel
Side Cutting Edge Angle
0 Degrees
Approach Angle
93 Degrees
Compatible Product Type
VB/C1103 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
1103
Shank Dia.
20.00mm
Max. Bore Depth
80.00mm
Min. Bore Dia.
27.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 250.00mm, 93 Degrees , 15.00mm, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.