Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204663
  • Zoro # G8241177
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC11T3 Series
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204663
Zoro #
G8241177
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC11T3 Series
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Min. Bore
0.984"
ANSI Number
A20S-SDQCR11
Rake
Positive
Left/Right Hand
Right
Lead Angle
107 Degrees
Type
Coolant Thru
Style
107 Degrees Boring and Facing
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Number of Inserts
1
Secondary Material Application
Hardened Steel
Insert Holding Type
Screw On
ISO Number
A20S-SDQCR11
Insert Style
DC
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Approach Angle
107.5 Degrees
Center to Cutting Tip
13.00mm
Secondary Material Application ISO Code
H
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Compatible Product Type
DC11T3 Series
Container Type
107 Degrees Boring and Facing
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
11T3
Shank Dia.
20.00mm
Max. Bore Depth
80.00mm
Min. Bore Dia.
25.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, 107.5 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.