Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 5016882
  • Zoro # G7919707
product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016882
Zoro #
G7919707
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612-NR4 WAM30
ANSI Number
CNMG432
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Clamp
Relief Angle
0 Degrees
Steel (P) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Manufacturer Grade
WAM30
Clearance Angle
0 Degrees
ANSI Code
CNMG543-NR4 WAM30
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+HfN
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Code
NR4
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code NR4, Inscribed Circle 5/8 in, TiCN+Al2O3+HfN, ANSI Code CNMG543-NR4 WAM30, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.