Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194488
  • Zoro # G8293467

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5194488
Zoro #
G8293467
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Shank Dia.
20.00mm
Insert Size
09T3
Max. Bore Depth
80.00mm
Min. Bore Dia.
25.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Positive
Cutting Edge Type
0 Degrees
For Use With
CC09T3 Series
ANSI Number
A20S-SCLCL09
Style
95 Degrees Boring and Facing
Mounting Style
Screw Clamp
Min. Bore
0.984"
Type
Coolant Thru
Left/Right Hand
Left
Lead Angle
95 Degrees
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Center to Cutting Tip
13.00mm
Number of Inserts
1
Insert Style
CC
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
ISO Number
A20S-SCLCL09
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
Approach Angle
95 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 250.00mm, 95 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.