Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194502
  • Zoro # G7802261
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
For Use With
CC1204 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194502
Zoro #
G7802261
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
For Use With
CC1204 Series
Min. Bore
1.260"
Mounting Style
Screw Clamp
ANSI Number
A25T-SCLCL12
Lead Angle
95 Degrees
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Left/Right Hand
Left
Rake
Positive
Includes
FS1496 Torx Key, FS2064 Clamping Screw
Cutting Direction
Left Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1496 Torx Key, FS2064 Clamping Screw
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Number of Inserts
1
Center to Cutting Tip
17.00mm
Secondary Material Application ISO Code
H
Approach Angle
95 Degrees
Primary Material Application ISO Code
K, M, N, P, S
ISO Number
A25T-SCLCL12
Insert Style
CC
Compatible Product Type
CC1204 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
1204
Shank Dia.
25.00mm
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 17.00mm, FS1496 Torx Key, FS2064 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.