Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205428
  • Zoro # G8314966
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Rake
Positive
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205428
Zoro #
G8314966
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Rake
Positive
Type
Coolant Thru
Min. Bore
1.575"
Left/Right Hand
Right
Style
107 Degrees Boring and Facing
Mounting Style
Screw Clamp
ANSI Number
A32T-SVQBR16
For Use With
VB/C1604 Series
Lead Angle
107 Degrees
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Center to Cutting Tip
22.00mm
Approach Angle
107.5 Degrees
Secondary Material Application
Hardened Steel
Number of Inserts
1
Insert Holding Type
Screw On
Head Material
Steel
Number of Coolant Holes
1
Primary Material Application ISO Code
K, M, N, P, S
ISO Number
A32T-SVQBR16
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Insert Style
VB
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Insert Clearance Angle
5 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Product Type
VB/C1604 Series
Container Type
107 Degrees Boring and Facing
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
1604
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 107.5 Degrees , 22.00mm, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.