Shop WALTER

Indexable Boring Bar, A12S-SCLCL3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204716
  • Zoro # G8179306

product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12S-SCLCL3
Left/Right Hand
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204716
Zoro #
G8179306
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12S-SCLCL3
Left/Right Hand
Left
Min. Bore
0.929"
Rake
Positive
Type
Coolant Thru
For Use With
CC3(25), CC09T3 Series
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
ANSI Number
A12S-SCLCL3
Lead Angle
95 Degrees
Cutting Direction
Left Hand
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Center to Cutting Tip
1/2 in
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, M, N, P, S
Insert Clearance Angle
7 Degrees
Head Material
Steel
Number of Inserts
1
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Secondary Material Application
Hardened Steel
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Insert Holding Type
Screw On
Toolholder Style
A-SCLC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
95 Degrees
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC3(25), CC09T3 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
10 in
Bar Dia.
0.472"
Shank Dia.
3/4 in
Min. Bore Dia.
0.9290 in
Max. Bore Depth
3 in
Wire Rope Length
10 in
Length
10 in

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A12S-SCLCL3, 95 Degrees , 1/2 in, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.