Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 5205496
  • Zoro # G8061322

product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Style
93 Degrees Boring and Facing
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205496
Zoro #
G8061322
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
Style
93 Degrees Boring and Facing
Rake
Positive
Mounting Style
Screw Clamp
ANSI Number
A40T-SVUBR16
For Use With
VB/C1604 Series
Left/Right Hand
Right
Lead Angle
93 Degrees
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Min. Bore
1.968"
Cutting Direction
Right Hand
Includes
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw On
Compatible Hardware
AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Insert Clearance Angle
5 Degrees
Coolant Fed
Coolant Through
Side Cutting Edge Angle
0 Degrees
Approach Angle
93 Degrees
Insert Style
VB
ISO Number
A40T-SVUBR16
Center to Cutting Tip
27.00mm
Secondary Material Application ISO Code
H
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Number of Inserts
1
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Container Type
93 Degrees Boring and Facing
Compatible Product Type
VB/C1604 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Insert Size
1604
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 27.00mm, AP316-VB1608 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.