Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194504
  • Zoro # G7972027
product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194504
Zoro #
G7972027
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
0 Degrees
Style
95 Degrees Boring and Facing
Type
Coolant Thru
For Use With
CC1204 Series
Left/Right Hand
Left
Lead Angle
95 Degrees
ANSI Number
A32T-SCLCL12
Mounting Style
Screw Clamp
Rake
Positive
Min. Bore
1.575"
Cutting Direction
Left Hand
Includes
AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw
Secondary Material Application ISO Code
H
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw
Center to Cutting Tip
22.00mm
Number of Coolant Holes
1
ISO Number
A32T-SCLCL12
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
CC
Secondary Material Application
Hardened Steel
Insert Clearance Angle
7 Degrees
Head Material
Steel
Approach Angle
95 Degrees
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC1204 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
1204
Shank Dia.
32.00mm
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 22.00mm, AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.