Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5194513
  • Zoro # G7869486
product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
0 Degrees
Lead Angle
93 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194513
Zoro #
G7869486
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
0 Degrees
Lead Angle
93 Degrees
Mounting Style
Screw Clamp
For Use With
DC11T3 Series
Type
Coolant Thru
Rake
Positive
Style
93 Degrees Boring and Facing
Left/Right Hand
Right
Min. Bore
1.260"
ANSI Number
A25T-SDUCR11
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2063 Clamping Screw
ISO Number
A25T-SDUCR11
Secondary Material Application
Hardened Steel
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Approach Angle
93 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Head Material
Steel
Number of Inserts
1
Center to Cutting Tip
17.00mm
Insert Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
DC
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DC11T3 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
11T3
Min. Bore Dia.
32.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 17.00mm, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.