Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5522833
  • Zoro # G7940861
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DN1104 Series
Min. Bore
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522833
Zoro #
G7940861
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DN1104 Series
Min. Bore
1.575"
Style
93 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
Rake
Negative
ANSI Number
A32T-DDUNR11
Type
Coolant Thru
Cutting Edge Type
-6 Degrees
Lead Angle
93 Degrees
Left/Right Hand
Right
Includes
AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Right Hand
ISO Number
A32T-DDUNR11
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Compatible Hardware
AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Center to Cutting Tip
22.00mm
Insert Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, K, S
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Head Material
Steel
Number of Inserts
1
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Coolant Holes
1
Insert Style
DN
Side Cutting Edge Angle
-6 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
93 Degrees
Compatible Product Type
DN1104 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
1104
Shank Dia.
32.00mm
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 22.00mm, AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.