Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5522834
  • Zoro # G8228595
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
-6 Degrees
Lead Angle
93 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522834
Zoro #
G8228595
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Cutting Edge Type
-6 Degrees
Lead Angle
93 Degrees
Rake
Negative
For Use With
DN1506 Series
Min. Bore
1.575"
Left/Right Hand
Left
ANSI Number
A32T-DDUNL15
Mounting Style
Top and Hole Clamping
Style
93 Degrees Boring and Facing
Type
Coolant Thru
Cutting Direction
Left Hand
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Number of Inserts
1
ISO Number
A32T-DDUNL15
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application ISO Code
M
Number of Coolant Holes
1
Insert Holding Type
Clamp
Head Material
Steel
Primary Material Application ISO Code
H, K, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Style
DN
Side Cutting Edge Angle
-6 Degrees
Center to Cutting Tip
22.00mm
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Approach Angle
93 Degrees
Insert Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Compatible Product Type
DN1506 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
1506
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 22.00mm, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.