Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194501
  • Zoro # G7918197

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
Min. Bore
1.260"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194501
Zoro #
G7918197
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
Min. Bore
1.260"
For Use With
CC09T3 Series
Rake
Positive
Mounting Style
Screw Clamp
Type
Coolant Thru
Lead Angle
95 Degrees
Cutting Edge Type
0 Degrees
Left/Right Hand
Right
ANSI Number
A25T-SCLCR09
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Head Material
Steel
Center to Cutting Tip
17.00mm
Approach Angle
95 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Insert Style
CC
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Secondary Material Application
Hardened Steel
Side Cutting Edge Angle
0 Degrees
Number of Coolant Holes
1
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Secondary Material Application ISO Code
H
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
ISO Number
A25T-SCLCR09
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Compatible Product Type
CC09T3 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
09T3
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 17.00mm, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.