Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5522836
  • Zoro # G7801412
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
1.575"
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522836
Zoro #
G7801412
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Rake
Negative
Lead Angle
93 Degrees
Mounting Style
Top and Hole Clamping
ANSI Number
A40T-DDUNL15
For Use With
DN1506 Series
Type
Coolant Thru
Left/Right Hand
Left
Min. Bore
1.968"
Cutting Edge Type
-6 Degrees
Style
93 Degrees Boring and Facing
Cutting Direction
Left Hand
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Insert Style
DN
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Approach Angle
93 Degrees
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
ISO Number
A40T-DDUNL15
Primary Material Application ISO Code
H, K, S
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
27.00mm
Insert Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Container Type
93 Degrees Boring and Facing
Compatible Product Type
DN1506 Series
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1506
Shank Dia.
40.00mm
Max. Bore Depth
160.00mm
Min. Bore Dia.
50.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 27.00mm, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.