Indexable Boring Bar, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5522837
  • Zoro # G8274944
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Style
93 Degrees Boring and Facing
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522837
Zoro #
G8274944
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Style
93 Degrees Boring and Facing
Rake
Negative
Cutting Edge Type
-6 Degrees
Lead Angle
93 Degrees
ANSI Number
A40T-DDUNR15
Left/Right Hand
Right
For Use With
DN1506 Series
Mounting Style
Top and Hole Clamping
Type
Coolant Thru
Min. Bore
1.968"
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Right Hand
Insert Style
DN
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Secondary Material Application ISO Code
M
Approach Angle
93 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Inserts
1
Insert Holding Type
Clamp
Center to Cutting Tip
27.00mm
Primary Material Application ISO Code
H, K, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A40T-DDUNR15
Number of Coolant Holes
1
Side Cutting Edge Angle
-6 Degrees
Head Material
Steel
Insert Clearance Angle
0 Degrees
Compatible Product Type
DN1506 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1506
Shank Dia.
40.00mm
Max. Bore Depth
160.00mm
Min. Bore Dia.
50.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, 93 Degrees , 27.00mm, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.