Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5194505
  • Zoro # G7903682
product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right
Min. Bore
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194505
Zoro #
G7903682
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right
Min. Bore
1.575"
ANSI Number
A32T-SCLCR12
Type
Coolant Thru
Lead Angle
95 Degrees
Style
95 Degrees Boring and Facing
For Use With
CC1204 Series
Rake
Positive
Cutting Edge Type
0 Degrees
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Includes
AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Center to Cutting Tip
22.00mm
Insert Style
CC
Secondary Material Application ISO Code
H
Head Material
Steel
Coolant Fed
Coolant Through
Approach Angle
95 Degrees
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, M, N, P, S
Insert Clearance Angle
7 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
1
Compatible Hardware
AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A32T-SCLCR12
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC1204 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
1204
Shank Dia.
32.00mm
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 22.00mm, AP314-CC1212 Shim, FS1466 Torx Key, FS2065 Clamping Screw, FS2069 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews