Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522728
  • Zoro # G7818447

product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Negative
Mounting Style
Top and Hole Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5522728
Zoro #
G7818447
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
1204
Min. Bore Dia.
32.00mm
Max. Bore Depth
100.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
Negative
Mounting Style
Top and Hole Clamping
Min. Bore
1.260"
Type
Coolant Thru
Lead Angle
95 Degrees
Left/Right Hand
Left
ANSI Number
A25T-DCLNL12
For Use With
VB/VC1604 Series
Cutting Edge Type
-6 Degrees
Style
95 Degrees Boring and Facing
Cutting Direction
Left Hand
Includes
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Side Cutting Edge Angle
-6 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
95 Degrees
ISO Number
A25T-DCLNL12
Primary Material Application ISO Code
H, K, S
Insert Holding Type
Clamp
Center to Cutting Tip
17.00mm
Head Material
Steel
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Number of Coolant Holes
1
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Compatible Hardware
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Style
CN

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 17.00mm, AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.