Indexable Boring Bar, 150.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5673651
  • Zoro # G7842143
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
95 Degrees Boring and Facing
Bar Dia.
0.472"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5673651
Zoro #
G7842143
UPC #
-
Country of Origin
India
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
95 Degrees Boring and Facing
Type
Coolant Thru
Lead Angle
95 Degrees
Min. Bore
0.630"
Cutting Edge Type
0 Degrees
ANSI Number
A12M-SWLCR04
Rake
Positive
Mounting Style
Screw Clamp
Left/Right Hand
Right
For Use With
WC0402 Series
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Number of Coolant Holes
1
Secondary Material Application ISO Code
H
ISO Number
A12M-SWLCR04
Center to Cutting Tip
9.00mm
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Style
WC
Number of Inserts
1
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application
Hardened Steel
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Approach Angle
95 Degrees
Compatible Product Type
WC0402 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
150.00mm
Bar Dia.
0.472"
Insert Size
0402
Shank Dia.
12.00mm
Min. Bore Dia.
16.00mm
Max. Bore Depth
40.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 150.00mm, 95 Degrees , 9.00mm, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.