Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522729
  • Zoro # G8356433

product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5522729
Zoro #
G8356433
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
1204
Shank Dia.
25.00mm
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-6 Degrees
Mounting Style
Top and Hole Clamping
For Use With
CN1204 Series
Style
95 Degrees Boring and Facing
Lead Angle
95 Degrees
Type
Coolant Thru
Min. Bore
1.260"
Left/Right Hand
Right
Rake
Negative
ANSI Number
A25T-DCLNR12
Cutting Direction
Right Hand
Includes
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Side Cutting Edge Angle
-6 Degrees
Insert Style
CN
Primary Material Application ISO Code
H, K, S
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
95 Degrees
Number of Inserts
1
ISO Number
A25T-DCLNR12
Compatible Hardware
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Head Material
Steel
Center to Cutting Tip
17.00mm
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CN1204 Series

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 17.00mm, AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.