Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522811
  • Zoro # G7946757
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
Min. Bore
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522811
Zoro #
G7946757
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Style
95 Degrees Boring and Facing
Min. Bore
1.575"
Mounting Style
Top and Hole Clamping
For Use With
CN1204 Series
Cutting Edge Type
-6 Degrees
ANSI Number
A32T-DCLNL12
Type
Coolant Thru
Left/Right Hand
Left
Rake
Negative
Lead Angle
95 Degrees
Cutting Direction
Left Hand
Includes
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Clearance Angle
0 Degrees
Compatible Hardware
AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Approach Angle
95 Degrees
Secondary Material Application
Stainless Steel
Number of Coolant Holes
1
Insert Holding Type
Clamp
Center to Cutting Tip
22.00mm
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Style
CN
ISO Number
A32T-DCLNL12
Primary Material Application ISO Code
H, K, S
Number of Inserts
1
Side Cutting Edge Angle
-6 Degrees
Head Material
Steel
Secondary Material Application ISO Code
M
Compatible Product Type
CN1204 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
1204
Shank Dia.
32.00mm
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 22.00mm, AP354-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.