Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522814
  • Zoro # G8405765
product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-6 Degrees
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5522814
Zoro #
G8405765
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Insert Size
1204
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-6 Degrees
Lead Angle
95 Degrees
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Min. Bore
1.968"
Mounting Style
Top and Hole Clamping
Left/Right Hand
Left
For Use With
CN1204 Series
Rake
Negative
ANSI Number
A40T-DCLNL12
Cutting Direction
Left Hand
Includes
AP301-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
ISO Number
A40T-DCLNL12
Number of Coolant Holes
1
Compatible Hardware
AP301-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-6 Degrees
Center to Cutting Tip
27.00mm
Secondary Material Application
Stainless Steel
Insert Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, K, S
Secondary Material Application ISO Code
M
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Style
CN
Approach Angle
95 Degrees
Head Material
Steel
Insert Holding Type
Clamp

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP301-CN12 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews