Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5194522
  • Zoro # G7954886
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Coolant Thru
Lead Angle
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194522
Zoro #
G7954886
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Coolant Thru
Lead Angle
90 Degrees
Style
90 Degrees Boring and Facing
ANSI Number
A32T-STFCL16
Min. Bore
1.575"
For Use With
TC16T3 Series
Rake
Positive
Left/Right Hand
Left
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Includes
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Left Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Approach Angle
91 Degrees
Side Cutting Edge Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Inserts
1
ISO Number
A32T-STFCL16
Head Material
Steel
Center to Cutting Tip
22.00mm
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Compatible Hardware
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Insert Style
TC
Compatible Product Type
TC16T3 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
16T3
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 22.00mm, AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.