Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204705
  • Zoro # G8372682

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
95 Degrees
For Use With
WC0804 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5204705
Zoro #
G8372682
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Insert Size
0804
Shank Dia.
25.00mm
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
95 Degrees
For Use With
WC0804 Series
ANSI Number
A25T-SWLCR08
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Left/Right Hand
Right
Min. Bore
1.260"
Rake
Positive
Cutting Direction
Right Hand
Includes
FS1496 Torx Key, FS2064 Clamping Screw
Insert Clearance Angle
7 Degrees
Head Material
Steel
Approach Angle
95 Degrees
Secondary Material Application ISO Code
H
Insert Style
WC
Center to Cutting Tip
17.00mm
Secondary Material Application
Hardened Steel
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
ISO Number
A25T-SWLCR08
Compatible Hardware
FS1496 Torx Key, FS2064 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Number of Coolant Holes
1
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WC0804 Series

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 17.00mm, FS1496 Torx Key, FS2064 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.