Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522926
  • Zoro # G8032604
product price: 
$
414.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WN0604 Series
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522926
Zoro #
G8032604
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WN0604 Series
Type
Coolant Thru
Lead Angle
95 Degrees
Cutting Edge Type
-6 Degrees
Min. Bore
1.575"
Style
95 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
Rake
Negative
ANSI Number
A32T-DWLNL06
Left/Right Hand
Left
Includes
AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Left Hand
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, K, S
Insert Holding Type
Clamp
Center to Cutting Tip
22.00mm
Insert Style
WN
Compatible Hardware
AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
ISO Number
A32T-DWLNL06
Approach Angle
95 Degrees
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Head Material
Steel
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN0604 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
0604
Shank Dia.
32.00mm
Max. Bore Depth
128.00mm
Min. Bore Dia.
40.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 22.00mm, AP306-WN06 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews