Shop WALTER

Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204662
  • Zoro # G8416055

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
0.787"
For Use With
DC11T3 Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204662
Zoro #
G8416055
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
For Use With
DC11T3 Series
Style
107 Degrees Boring and Facing
Type
Coolant Thru
Rake
Positive
ANSI Number
A20S-SDQCL11
Lead Angle
107 Degrees
Left/Right Hand
Left
Min. Bore
0.984"
Mounting Style
Screw Clamp
Cutting Edge Type
0 Degrees
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Number of Coolant Holes
1
ISO Number
A20S-SDQCL11
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Center to Cutting Tip
13.00mm
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel
Approach Angle
107.5 Degrees
Number of Inserts
1
Head Material
Steel
Insert Clearance Angle
7 Degrees
Insert Style
DC
Secondary Material Application ISO Code
H
Coolant Fed
Coolant Through
Container Type
107 Degrees Boring and Facing
Compatible Product Type
DC11T3 Series
Sensor Body Style
107 Degrees Boring and Facing

Dimensions

Overall Length
250.00mm
Bar Dia.
0.787"
Insert Size
11T3
Shank Dia.
20.00mm
Min. Bore Dia.
25.00mm
Max. Bore Depth
80.00mm
Wire Rope Length
250.00mm
Length
250.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, 107.5 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.