Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522931
  • Zoro # G7930072

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Cutting Edge Type
-6 Degrees
Min. Bore
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522931
Zoro #
G7930072
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Cutting Edge Type
-6 Degrees
Min. Bore
1.575"
Lead Angle
95 Degrees
Type
Coolant Thru
Style
95 Degrees Boring and Facing
Rake
Negative
Mounting Style
Top and Hole Clamping
For Use With
WN0804 Series
Left/Right Hand
Right
ANSI Number
A32T-DWLNR08
Includes
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Right Hand
Number of Coolant Holes
1
Center to Cutting Tip
22.00mm
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Holding Type
Clamp
Insert Clearance Angle
0 Degrees
Insert Style
WN
Primary Material Application ISO Code
H, K, S
Secondary Material Application
Stainless Steel
Compatible Hardware
AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Number of Inserts
1
Side Cutting Edge Angle
-6 Degrees
Coolant Fed
Coolant Through
Approach Angle
95 Degrees
Secondary Material Application ISO Code
M
ISO Number
A32T-DWLNR08
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN0804 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Insert Size
0804
Shank Dia.
32.00mm
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 22.00mm, AP331-WN08 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.