Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5522937
  • Zoro # G8040627

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Negative
Bar Dia.
1.575"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522937
Zoro #
G8040627
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Negative
Type
Coolant Thru
Lead Angle
95 Degrees
ANSI Number
A40T-DWLNR10
Cutting Edge Type
-6 Degrees
Style
95 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
For Use With
WN1006 Series
Left/Right Hand
Right
Min. Bore
1.968"
Includes
AP311-WN10 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, S
Number of Coolant Holes
1
Head Material
Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Style
WN
Insert Clearance Angle
0 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Clamp
Number of Inserts
1
Side Cutting Edge Angle
-6 Degrees
Secondary Material Application
Stainless Steel
Compatible Hardware
AP311-WN10 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Center to Cutting Tip
27.00mm
Coolant Fed
Coolant Through
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
ISO Number
A40T-DWLNR10
Approach Angle
95 Degrees
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WN1006 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Shank Dia.
40.00mm
Insert Size
1005
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP311-WN10 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.