Indexable Boring Bar, A12S-SWLCL3, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204750
  • Zoro # G8009897
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A12S-SWLCL3
Type
Coolant Thru
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204750
Zoro #
G8009897
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A12S-SWLCL3
Type
Coolant Thru
Left/Right Hand
Left
Rake
Positive
Cutting Edge Type
0 Degrees
For Use With
WC3(25), WC06T3 Series
Min. Bore
0.918"
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
ANSI Number
A12S-SWLCL3
Style
95 Degrees Boring and Facing
Includes
FS1465 Torx Key, FS2062 Clamping Screw
Cutting Direction
Left Hand
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side Cutting Edge Angle
0 Degrees
Secondary Material Application
Hardened Steel
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
FS1465 Torx key, FS2062 Clamping Screw
Secondary Material Application ISO Code
H
Center to Cutting Tip
1/2 in
Head Material
Steel
Approach Angle
95 Degrees
Toolholder Style
A-SWLC
Insert Holding Type
Screw On
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Container Type
95 Degrees Boring and Facing
Compatible Product Type
WC3(25), WC06T3 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
10 in
Bar Dia.
0.472"
Shank Dia.
3/4 in
Min. Bore Dia.
1 in
Max. Bore Depth
2-1/2 in
Wire Rope Length
10 in
Length
10 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 10 in, A12S-SWLCL3, 95 Degrees , 1/2 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.