Indexable Boring Bar, 303.05mm L, High Speed Steel, Square Insert Shape

  • Mfr # 5194518
  • Zoro # G8443687
product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Overall Length
303.05mm
Shank Material
High Speed Steel
Insert Shape
Square
Min. Bore
1.260"
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194518
Zoro #
G8443687
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
Min. Bore
1.260"
Rake
Positive
Lead Angle
75 Degrees
Type
Coolant Thru
ANSI Number
A25T-SSKCL12
Mounting Style
Screw Clamp
Style
75 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Left/Right Hand
Left
For Use With
SC1204 Series
Includes
FS1496 Torx Key, FS2064 Clamping Screw
Cutting Direction
Left Hand
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Insert Holding Type
Screw On
Number of Inserts
1
ISO Number
A25T-SSKCL12
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side Cutting Edge Angle
0 Degrees
Secondary Material Application
Hardened Steel
Insert Style
SC
Number of Coolant Holes
1
Compatible Hardware
FS1496 Torx Key, FS2064 Clamping Screw
Secondary Material Application ISO Code
H
Approach Angle
75 Degrees
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
17.00mm
Primary Material Application ISO Code
K, M, N, P, S
Container Type
75 Degrees Boring and Facing
Compatible Product Type
SC1204 Series
Sensor Body Style
75 Degrees Boring and Facing

Dimensions

Overall Length
303.05mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
1204
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
303.05mm
Length
303.05mm

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 303.05mm, 75 Degrees , 17.00mm, FS1496 Torx Key, FS2064 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.