Shop WALTER

Indexable Boring Bar, 350.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5522838
  • Zoro # G8373671

product price: 
$
543.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Top and Hole Clamping
ANSI Number
A50U-DDUNL15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522838
Zoro #
G8373671
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Mounting Style
Top and Hole Clamping
ANSI Number
A50U-DDUNL15
Style
93 Degrees Boring and Facing
Cutting Edge Type
-6 Degrees
Min. Bore
2.480"
Left/Right Hand
Left
Lead Angle
93 Degrees
For Use With
DN1506 Series
Type
Coolant Thru
Rake
Negative
Includes
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
ISO Number
A50U-DDUNL15
Primary Material Application ISO Code
H, K, S
Secondary Material Application ISO Code
M
Side Cutting Edge Angle
-6 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Insert Style
DN
Number of Coolant Holes
1
Insert Holding Type
Clamp
Approach Angle
93 Degrees
Compatible Hardware
AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin
Number of Inserts
1
Center to Cutting Tip
35.00mm
Head Material
Steel
Compatible Product Type
DN1506 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
350.00mm
Bar Dia.
1.968"
Insert Size
1506
Shank Dia.
50.00mm
Max. Bore Depth
200.00mm
Min. Bore Dia.
63.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 350.00mm, 93 Degrees , 35.00mm, AP304-DN15 Shim, FS1461 Screw, FS1465 Torx Key, FS1470 Pressure Spring, FS1473 Clamp Screw, PK241 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.