Indexable Boring Bar, 350.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522818
  • Zoro # G8046717
product price: 
$
607.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-6 Degrees
Left/Right Hand
Left
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522818
Zoro #
G8046717
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-6 Degrees
Left/Right Hand
Left
ANSI Number
A50U-DCLNL16
Mounting Style
Top and Hole Clamping
Lead Angle
95 Degrees
Min. Bore
1.968"
Type
Coolant Thru
For Use With
CN1606 Series
Rake
Negative
Style
95 Degrees Boring and Facing
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Left Hand
Approach Angle
95 Degrees
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Style
CN
Coolant Fed
Coolant Through
Center to Cutting Tip
35.00mm
Secondary Material Application
Stainless Steel
Insert Holding Type
Clamp
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Number of Inserts
1
ISO Number
A50U-DCLNL16
Primary Material Application ISO Code
H, K, S
Side Cutting Edge Angle
-6 Degrees
Number of Coolant Holes
1
Insert Clearance Angle
0 Degrees
Head Material
Steel
Compatible Product Type
CN1606 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
350.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Insert Size
1606
Max. Bore Depth
200.00mm
Min. Bore Dia.
63.00mm
Wire Rope Length
350.00mm
Length
350.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 350.00mm, 95 Degrees , 35.00mm, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.