Indexable Boring Bar, A08M-SWLCL2, 6 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 5204744
  • Zoro # G7900627
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A08M-SWLCL2
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204744
Zoro #
G7900627
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A08M-SWLCL2
Lead Angle
95 Degrees
Mounting Style
Screw Clamp
Style
95 Degrees Boring and Facing
ANSI Number
A08M-SWLCL2
Rake
Positive
For Use With
WC2(15), WC0402 Series
Left/Right Hand
Left
Min. Bore
0.605"
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Includes
FS1490 Torx Key, FS2067 Clamping Screw
Cutting Direction
Left Hand
Compatible Hardware
FS1490 Torx Key, FS2067 Clamping Screw
Side Cutting Edge Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Screw On
Number of Coolant Holes
1
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Toolholder Style
A-SWLC
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Head Material
Steel
Approach Angle
95 Degrees
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Center to Cutting Tip
5/16 in
Coolant Fed
Coolant Through
Compatible Product Type
WC2(15), WC0402 Series
Container Type
95 Degrees Boring and Facing
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
6 in
Bar Dia.
0.315"
Shank Dia.
1/2 in
Max. Bore Depth
2 in
Min. Bore Dia.
5/8 in
Wire Rope Length
6 in
Length
6 in

Description

Indexable Boring Bar, A-SWLC, Insert Shape Trigon, Overall Length 6 in, A08M-SWLCL2, 95 Degrees , 5/16 in, FS1490 Torx Key, FS2067 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.