Indexable Boring Bar, A10R-SCLCR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204713
  • Zoro # G8316427
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10R-SCLCR2
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204713
Zoro #
G8316427
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10R-SCLCR2
Lead Angle
95 Degrees
Type
Coolant Thru
Cutting Edge Type
0 Degrees
ANSI Number
A10R-SCLCR2
Min. Bore
0.772"
Mounting Style
Screw Clamp
Style
95 Degrees Boring and Facing
Left/Right Hand
Right
Rake
Positive
For Use With
CC2(15), CC0602 Series
Cutting Direction
Right Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Toolholder Style
A-SCLC
Secondary Material Application ISO Code
H
Approach Angle
95 Degrees
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Primary Material Application ISO Code
K, M, N, P, S
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
13/32 in
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC2(15), CC0602 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.7720 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A10R-SCLCR2, 95 Degrees , 13/32 in, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.