Shop WALTER

Indexable Boring Bar, A10R-SCLCL2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5204712
  • Zoro # G8445437

product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10R-SCLCL2
Cutting Edge Type
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204712
Zoro #
G8445437
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10R-SCLCL2
Cutting Edge Type
0 Degrees
ANSI Number
A10R-SCLCL2
Type
Coolant Thru
For Use With
CC2(15), CC0602 Series
Min. Bore
0.772"
Lead Angle
95 Degrees
Left/Right Hand
Left
Style
95 Degrees Boring and Facing
Mounting Style
Screw Clamp
Rake
Positive
Cutting Direction
Left Hand
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Insert Holding Type
Screw On
Center to Cutting Tip
13/32 in
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Toolholder Style
A-SCLC
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Secondary Material Application
Hardened Steel
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Head Material
Steel
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Approach Angle
95 Degrees
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CC2(15), CC0602 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
8 in
Bar Dia.
0.393"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.7720 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A10R-SCLCL2, 95 Degrees , 13/32 in, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.