Indexable Boring Bar, A12S-DTFNL3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5335141
  • Zoro # G8164152
product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12S-DTFNL3
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335141
Zoro #
G8164152
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12S-DTFNL3
Rake
Negative
Min. Bore
1.024"
Type
Coolant Thru
Style
90 Degrees Boring and Facing
ANSI Number
A12S-DTFNL3
For Use With
TN33, TN1604 Series
Lead Angle
90 Degrees
Cutting Edge Type
-6 Degrees
Left/Right Hand
Left
Mounting Style
Top and Hole Clamping
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Cutting Direction
Left Hand
Secondary Material Application ISO Code
M
Approach Angle
91 Degrees
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Number of Inserts
1
Toolholder Style
A-DTFN
Center to Cutting Tip
1/2 in
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Primary Material Application ISO Code
H, K, S
Side Cutting Edge Angle
-6 Degrees
Insert Holding Type
Clamp
Coolant Fed
Coolant Through
Cutting Application
Boring
Head Material
Steel
Secondary Material Application
Stainless Steel
Number of Coolant Holes
1
Insert Clearance Angle
0 Degrees
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TN33, TN1604 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
10 in
Bar Dia.
0.472"
Shank Dia.
3/4 in
Max. Bore Depth
3 in
Min. Bore Dia.
1.0240 in
Wire Rope Length
10 in
Length
10 in

Description

Indexable Boring Bar, A-DTFN, Insert Shape Triangle, Overall Length 10 in, A12S-DTFNL3, 91 Degrees , 1/2 in, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Left Hand

Ratings & reviews