Shop WALTER

Indexable Boring Bar, A12S-DTFNR3, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5335142
  • Zoro # G7801613

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12S-DTFNR3
Left/Right Hand
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5335142
Zoro #
G7801613
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12S-DTFNR3
Left/Right Hand
Right
ANSI Number
A12S-DTFNR3
Type
Coolant Thru
Lead Angle
90 Degrees
Min. Bore
1.024"
Cutting Edge Type
-6 Degrees
Style
90 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
Rake
Negative
For Use With
TN33, TN1604 Series
Cutting Direction
Right Hand
Includes
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Compatible Hardware
AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Secondary Material Application ISO Code
M
Number of Inserts
1
Insert Holding Type
Clamp
Head Material
Steel
Approach Angle
91 Degrees
Insert Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Cutting Application
Boring
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, K, S
Toolholder Style
A-DTFN
Side Cutting Edge Angle
-6 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Number of Coolant Holes
1
Center to Cutting Tip
1/2 in
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TN33, TN1604 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
10 in
Bar Dia.
0.472"
Shank Dia.
3/4 in
Min. Bore Dia.
1.0240 in
Max. Bore Depth
3 in
Wire Rope Length
10 in
Length
10 in

Description

Indexable Boring Bar, A-DTFN, Insert Shape Triangle, Overall Length 10 in, A12S-DTFNR3, 91 Degrees , 1/2 in, AP356-TN16 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.