#57 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68339
- Zoro # G523506499
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Number of Flutes
2
System of Measurement
Inch
Spiral Direction
Right Hand
Point Type
Radial
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68339
- Zoro #
- G523506499
- UPC #
- 697334683391
- Country of Origin
- China
Dimensions
- Flute Length
- 3/4 in
- Overall Length
- 1-3/4 in
- Drill Bit Size
- #57
Details
- Number of Flutes
- 2
- System of Measurement
- Inch
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Finish
- Black Oxide
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.