Shop WALTER
See all product information
Create Account
Indexable Boring Bar, A12S-STFCL2, 10 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 5204734
- Zoro # G7810607
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A12S-STFCL2
Min. Bore
0.930"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5204734
- Zoro #
- G7810607
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 10 in
- Bar Dia.
- 0.472"
- Shank Dia.
- 3/4 in
- Max. Bore Depth
- 3 in
- Min. Bore Dia.
- 0.9290 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 10 in, A12S-STFCL2, 91 Degrees , 1/2 in, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.